
135 Deg Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC, N52
Mfr # 54092
Zoro # G3609891
product price:Â $3.98
/eaKey Features
Overall Length
1 7/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
1.6 mm
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
54092
Zoro #
G3609891
UPC #
662355540923
Country of Origin
United States
Dimensions
Overall Length
1 7/8 in
Drill Bit Size
#52
Shank Dia.
1.6 mm
Drill Bit Dimension Type
Wire
Flute Length
7/8 in
Depth:Dia. Ratio
4xD
Shank Length
1 in
Maximum Drilling Depth
21/32 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0132 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Description
Jobber Length Drill Bit, Drill Bit Size #52, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.0635, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.