135 Deg Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC, N18

  • Mfr # 47752

  • Zoro # G2929044


product price:  $4.15
/ea

Key Features

Overall Length
3 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#18
Number of Flutes
2
Shank Dia.
4.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47752
Zoro #
G2929044
UPC #
662355477526
Country of Origin
United States

Dimensions

Overall Length
3 1/4 in
Drill Bit Size
#18
Shank Dia.
4.3 mm
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Flute Length
2 1/8 in
Shank Length
1 1/8 in
Diameter
0.1695
Shank Size
0.1695
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0351 in
Maximum Drilling Depth
1 19/32 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
Straw/Bronze
Shank Type - Machining
Straight
Application
For Alloy, Stainless And Tool Steels And Titanium
List Number
550ASP
Decimal Equivalent
0.1695
Number of Pieces
1
Drill Bit Grouping
Drill Bit
Standards
NAS 907 Type B
Measurement System
Wire
Flute Type
Spiral
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Spiral Direction
Right Hand
Drill Bit Point Type
Split Point
Aircraft Drill
No
Material Grade - Machining
M42
Primary Material Application ISO Code
M, P, S
Series
550ASP
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
K, N
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper

Description

Jobber Length Drill Bit, Drill Bit Size #18, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.1695, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.