
135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.90mm
Mfr # 47869
Zoro # G6605687
product price:Â $5.39
/ea
Sold in multiples of 12 for $64.68
Key Features
Overall Length
93 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
5.9 mm
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47869
Zoro #
G6605687
UPC #
662355478691
Country of Origin
United States
Dimensions
Overall Length
93 mm
Drill Bit Size
5.9 mm
Shank Dia.
5.9 mm
Drill Bit Dimension Type
Metric
Flute Length
57 mm
Shank Size
0.2323
Shank Length
36 mm
Diameter
0.2323
Depth:Dia. Ratio
4xD
Drill Point Length
0.0481mm
Maximum Drilling Depth
1 43/64 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size 5.9 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2323, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.