Shop CHICAGO-LATROBE
See all product information
7.80mm Cobalt 8%-M42 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 550ASP Straw RHS/RHC
Mfr # 47888
Zoro # G1208790
product price:Â $6.75
/ea
Sold in multiples of 6 for $40.50
Key Features
Overall Length
117 mm
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
7.8 mm
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47888
Zoro #
G1208790
UPC #
662355478882
Country of Origin
United States
Dimensions
Overall Length
117 mm
Drill Bit Size
7.8 mm
Shank Dia.
7.8 mm
Drill Bit Dimension Type
Metric
Flute Length
75 mm
Shank Length
42 mm
Diameter
0.3071
Shank Size
0.3071
Depth:Dia. Ratio
4xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 13/64 in
Drill Point Length
0.0636mm
Description
Jobber Length Drill Bit, Drill Bit Size 7.8 mm, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3071, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.