135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 2.0mm

  • Mfr # 47940

  • Zoro # G2826761


product price:  $3.19
/ea

Key Features

Overall Length
49 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
2 mm
Number of Flutes
2
Shank Dia.
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
47940
Zoro #
G2826761
UPC #
662355479407
Country of Origin
United States

Dimensions

Overall Length
49 mm
Drill Bit Size
2 mm
Shank Dia.
2 mm
Flute Length
24 mm
Drill Bit Dimension Type
Metric
Diameter
0.0394
Shank Length
25 mm
Shank Size
0.0394
Depth:Dia. Ratio
4xD
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
45/64 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0163mm

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
Cobalt
Cutting Direction
Right Hand
Finish - Machining
TiN
Shank Type - Machining
Straight
Flute Type
Spiral
Decimal Equivalent
0.0787
List Number
550ASP-TN
Standards
DIN 338, NAS 907 Type B
Application
Stainless Steel, Alloy Steel, Titanium, for Abrasion Resistance
Drill Bit Grouping
Drill Bit
Drill Style
Jobber Drill
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Stainless Steel, Steel
Aircraft Drill
No
Primary Material Application ISO Code
M, P, S
Material Grade - Machining
M42
Series
550ASP-TN
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Web Thinning
Thinned
Number of Coolant Holes
0
Sheeter Drill
No
Secondary Material Application
Aluminum, Brass, Bronze, Cast Iron, Copper
Secondary Material Application ISO Code
K, N
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size 2 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.0787, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.