
135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 29/64
Mfr # 47608
Zoro # G7178188
product price:Â $29.39
/eaKey Features
Overall Length
5 5/8 in
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Shank Dia.
29/64 in
Material - Machining
Cobalt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47608
Zoro #
G7178188
UPC #
662355476086
Country of Origin
United States
Dimensions
Overall Length
5 5/8 in
Drill Bit Size
29/64 in
Shank Dia.
29/64 in
Depth:Dia. Ratio
4xD
Flute Length
4 3/16 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
1 7/16 in
Maximum Drilling Depth
3 1/8 in
Drill Point Length
0.0938 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Description
Jobber Length Drill Bit, Drill Bit Size 29/64 in, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.4531, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.