
135 Degree Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.0mm
Mfr # 47950
Zoro # G2826579
product price:Â $3.99
/eaKey Features
Overall Length
61 mm
Drill Bit Point Angle
135 Degrees
Drill Bit Size
3 mm
Number of Flutes
2
Shank Dia.
3 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
47950
Zoro #
G2826579
UPC #
662355479506
Country of Origin
United States
Dimensions
Overall Length
61 mm
Drill Bit Size
3 mm
Shank Dia.
3 mm
Drill Bit Dimension Type
Metric
Flute Length
33 mm
Depth:Dia. Ratio
4xD
Shank Length
28 mm
Shank Size
0.0945
Diameter
0.0945
Drill Length Class
Jobber-Length
Maximum Drilling Depth
31/32 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Drill Point Length
0.0245mm
Description
Jobber Length Drill Bit, Drill Bit Size 3 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1181, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.