Chicago-Latrobe

135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 11/32


product price: $4.35
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Drill Bit Grouping Drill Bit
  • Drill Bit Dimension Type Fractional Inch
  • Drill Bit Size 11/32 in
  • Drill Bit Point Angle 135 Degrees
  • Decimal Equivalent 0.3438
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drill Bit Dimension Type Fractional Inch
Drill Bit Size 11/32 in
Shank Dia. 11/32 in
Overall Length 4-3/4 in
Flute Length 3-7/16 in
Maximum Drilling Depth 2 9/16 in
Depth:Dia. Ratio 4xD
Shank Length 1-5/16 in
Diameter 0.34375
Shank Size 0.3438
Drill Length Class Jobber Length
Drill Point Length 0.0712 in
Drill Diameter Tolerance +0.0000 in/-0.0010 in

Description

Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3438, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.