135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-R

  • Mfr # 45788

  • Zoro # G2640093


product price:  $7.29
/ea

Key Features

Overall Length
4 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
R
Number of Flutes
2
Shank Dia.
8.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45788
Zoro #
G2640093
UPC #
662355457887
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Drill Bit Size
R
Shank Dia.
8.6 mm
Flute Length
3 7/16 in
Drill Bit Dimension Type
Letter
Depth:Dia. Ratio
4xD
Diameter
0.339
Shank Length
1 5/16 in
Shank Size
0.339
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0000 in
Maximum Drilling Depth
2 9/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
For Alloy, Stainless And Tool Steels And Cast Iron
Decimal Equivalent
0.3390
Number of Pieces
1
Standards
NAS 907 Type B
List Number
150ASP
Drill Bit Grouping
Drill Bit
Drill Style
Jobber Drill
Measurement System
Letter
Flute Type
Spiral
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Aircraft Drill
Yes
Series
150ASP
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Primary Material Application ISO Code
K, M, P
Spiral Direction
Right Hand
Number of Coolant Holes
0
Sheeter Drill
No
Web Thinning
Thinned
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size R, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3390, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.