135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-W

  • Mfr # 45793

  • Zoro # G3425861


product price:  $8.15
/ea

Key Features

Overall Length
5 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
W
Number of Flutes
2
Shank Dia.
9.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45793
Zoro #
G3425861
UPC #
662355457931
Country of Origin
United States

Dimensions

Overall Length
5 1/8 in
Drill Bit Size
W
Shank Dia.
9.8 mm
Depth:Dia. Ratio
4xD
Flute Length
3 3/4 in
Drill Bit Dimension Type
Letter
Diameter
0.386
Shank Length
1 3/8 in
Shank Size
0.386
Maximum Drilling Depth
2 13/16 in
Drill Point Length
0.0000 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Number of Pieces
1
Standards
NAS 907 Type B
Application
For Alloy, Stainless And Tool Steels And Cast Iron
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.3860
List Number
150ASP
Flute Type
Spiral
Measurement System
Letter
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Aircraft Drill
Yes
Series
150ASP
Primary Material Application ISO Code
K, M, P
Web Thinning
Thinned
Sheeter Drill
No
Number of Coolant Holes
0
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Description

Jobber Length Drill Bit, Drill Bit Size W, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3860, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products