
No 30 HSS 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN RHS/RHC
Mfr # 42700
Zoro # G2820769
product price:Â $4.59
/ea
Sold in multiples of 12 for $55.08
Key Features
Overall Length
2 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#30
Number of Flutes
2
Shank Dia.
3.2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
42700
Zoro #
G2820769
UPC #
662355427002
Country of Origin
United States
Dimensions
Overall Length
2 3/4 in
Drill Bit Size
#30
Shank Dia.
3.2 mm
Flute Length
1 5/8 in
Drill Bit Dimension Type
Wire
Shank Length
1 1/8 in
Shank Size
0.1285
Diameter
0.1285
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 7/32 in
Drill Point Length
0.0266 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiAlN, Decimal Equivalent 0.1285, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.