135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC No 52

  • Mfr # 42722

  • Zoro # G2821058


product price:  $4.15
/ea

Key Features

Overall Length
1 7/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#52
Number of Flutes
2
Shank Dia.
1.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
42722
Zoro #
G2821058
UPC #
662355427224
Country of Origin
United States

Dimensions

Overall Length
1 7/8 in
Drill Bit Size
#52
Shank Dia.
1.6 mm
Drill Bit Dimension Type
Wire
Flute Length
7/8 in
Diameter
0.0635
Shank Length
1 in
Shank Size
0.0635
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
21/32 in
Drill Length Class
Jobber-Length
Drill Point Length
0.0132 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiAlN
Shank Type - Machining
Straight
Decimal Equivalent
0.0635
List Number
150ASP-TA
Application
Stainless Steel, Tool Steel, Alloy Steel, Titanium, Cast Iron
Standards
NAS 907 Type B
Drill Bit Grouping
Drill Bit
Flute Type
Spiral
Drill Style
Jobber Drill
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Helix Angle
21 Degrees to 34 Degrees
Primary Material Application
Cast Iron, Stainless Steel, Steel
Series
150ASP-TA
Drill Bit Point Type
Split Point
Aircraft Drill
Yes
Primary Material Application ISO Code
K, M, P, S
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Sheeter Drill
No
Number of Coolant Holes
0
Web Thinning
Thinned
Secondary Material Application
Aluminum, Brass, Bronze, Copper, Titanium
Secondary Material Application ISO Code
N, S
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size #52, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiAlN, Decimal Equivalent 0.0635, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.