
No 19 HSS 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN RHS/RHC
Mfr # 43689
Zoro # G2821091
product price: $4.69
/ea
Sold in multiples of 12 for $56.28
Key Features
Overall Length
3 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#19
Number of Flutes
2
Shank Dia.
4.2 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
43689
Zoro #
G2821091
UPC #
662355436899
Country of Origin
United States
Dimensions
Overall Length
3 1/4 in
Drill Bit Size
#19
Shank Dia.
4.2 mm
Flute Length
2 1/8 in
Drill Bit Dimension Type
Wire
Depth:Dia. Ratio
4xD
Shank Size
0.166
Diameter
0.166
Shank Length
1 1/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Maximum Drilling Depth
1 19/32 in
Drill Point Length
0.0344 in
Description
Jobber Length Drill Bit, Drill Bit Size #19, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.1660, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.