
No 32 HSS 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN RHS/RHC
Mfr # 43702
Zoro # G2821222
product price: $3.79
/ea
Sold in multiples of 12 for $45.48
Key Features
Overall Length
2 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#32
Number of Flutes
2
Shank Dia.
2.9 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
43702
Zoro #
G2821222
UPC #
662355437025
Country of Origin
United States
Dimensions
Overall Length
2 3/4 in
Drill Bit Size
#32
Shank Dia.
2.9 mm
Flute Length
1 5/8 in
Drill Bit Dimension Type
Wire
Shank Size
0.116
Shank Length
1 1/8 in
Diameter
0.116
Depth:Dia. Ratio
4xD
Drill Point Length
0.024 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
1 7/32 in
Description
Jobber Length Drill Bit, Drill Bit Size #32, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.1160, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.