Shop CHICAGO-LATROBE
See all product information
No 4 HSS 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN RHS/RHC
Mfr # 43674
Zoro # G2820942
product price:Â $5.95
/ea
Sold in multiples of 12 for $71.40
Key Features
Overall Length
3 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#4
Number of Flutes
2
Shank Dia.
5.3 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
43674
Zoro #
G2820942
UPC #
662355436745
Country of Origin
United States
Dimensions
Overall Length
3 3/4 in
Drill Bit Size
#4
Shank Dia.
5.3 mm
Flute Length
2 1/2 in
Drill Bit Dimension Type
Wire
Diameter
0.209
Shank Length
1 1/4 in
Shank Size
0.209
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
1 7/8 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0433 in
Description
Jobber Length Drill Bit, Drill Bit Size #4, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.2090, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.