Shop CHICAGO-LATROBE
See all product information
Create Account
No 46 HSS 135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN RHS/RHC
Mfr # 43716
Zoro # G2821338
product price:Â
$
4.45
/ea
Sold in multiples of 12 for $53.40
Key Features
Overall Length
2 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#46
Number of Flutes
2
Shank Dia.
2 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43716
- Zoro #
- G2821338
- UPC #
- 662355437162
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/8 in
- Drill Bit Size
- #46
- Shank Dia.
- 2 mm
- Drill Bit Dimension Type
- Wire
- Flute Length
- 1 1/8 in
- Shank Size
- 0.081
- Diameter
- 0.081
- Shank Length
- 1 in
- Depth:Dia. Ratio
- 4xD
- Drill Point Length
- 0.0168 in
- Maximum Drilling Depth
- 27/32 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 2 1/8 in
Description
Jobber Length Drill Bit, Drill Bit Size #46, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.0810, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.