Shop WIDIA

Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide

  • Mfr # 4171506
  • Zoro # G2813559

product price: 
$
8.59
/ea
Sold in multiples of 10 for $85.90

Key Features

Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Insert Size
434
Chip-Breaker
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
4171506
Zoro #
G2813559
UPC #
-
Country of Origin
India
Item
Diamond Turning Insert
Insert Shape
Diamond
Insert Style
CNMG
Inscribed Circle
1/2 in
Chip-Breaker
Yes
Grade
WP25CT
Insert Material
Carbide
Insert Application
Roughing
Rake
Negative
ISO Number
CNMG120416RH
Workpiece Compatibility
Cast Iron (K), Steel (P)
Stainless (M) Compatibility
No
No. of Edges
8
Hardened (H) Compatibility
No
Relief Angle
0 Degrees
Mounting Style
Clamp
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
For Use With
Toolholders, Boring Bars
Cutting Direction
Neutral
ANSI Number
CNMG434RH
Steel (P) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Coating
Tin
Insert Holding Type
Straight Hole
Secondary Material Application ISO Code
K
Primary Material Application
Steel
ANSI Code
CNMG434RH
Chip-Breaker Style
On Two Sides
Material - Machining
Carbide
Clearance Angle
0 Degrees
Cutting Application
Turning
Chip-Breaker Code
RH
Shape
Rhombic
Measurement System
Fractional Inch
Primary Material Application ISO Code
P
Number of Cutting Edges
8
Finish - Machining
TiN
Manufacturer Grade
WP25CT
Secondary Material Application
Cast Iron
Included Angle
80 Degrees
Material
Carbide
Style
CNMG
Coolant Fed
Non-Coolant Through

Dimensions

Insert Size
434
Corner Radius
1/16 in
Nose Radius
0.063"
Mounting Hole Dia.
0.203"
Insert Thickness
0.1875"
Cutting Edge Length
12.90mm
Thickness
3/16 in

Description

Diamond Turning Insert, Chip-Breaker Code RH, Inscribed Circle 1/2 in, TiN, ANSI Code CNMG434RH, Chip-Breaker Style On Two Sides, Clearance Angle 0 Degrees

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.