135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC Let-R
Mfr # 43788
Zoro # G3731113
product price:Â $13.65
/eaKey Features
Overall Length
4 3/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
R
Number of Flutes
2
Shank Dia.
8.6 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
43788
Zoro #
G3731113
UPC #
662355437889
Country of Origin
United States
Dimensions
Overall Length
4 3/4 in
Drill Bit Size
R
Shank Dia.
8.6 mm
Depth:Dia. Ratio
4xD
Flute Length
3 7/16 in
Drill Bit Dimension Type
Letter
Shank Length
1 5/16 in
Diameter
0.339
Shank Size
0.339
Maximum Drilling Depth
2 9/16 in
Drill Point Length
0.0000 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size R, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.3390, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.