Shop CHICAGO-LATROBE
See all product information
135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TC TiCN HSS RHS/RHC Let-Y
Mfr # 43795
Zoro # G3593073
product price:Â $26.59
/eaKey Features
Overall Length
5 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
Y
Number of Flutes
2
Shank Dia.
10.2 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
43795
Zoro #
G3593073
UPC #
662355437957
Country of Origin
United States
Dimensions
Overall Length
5 1/4 in
Drill Bit Size
Y
Shank Dia.
10.2 mm
Drill Bit Dimension Type
Letter
Flute Length
3 7/8 in
Depth:Dia. Ratio
4xD
Shank Length
1 3/8 in
Shank Size
0.404
Diameter
0.404
Maximum Drilling Depth
2 29/32 in
Drill Point Length
0.0000 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size Y, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.4040, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.