Shop CHICAGO-LATROBE
See all product information
Create Account
135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC No 44
Mfr # 41714
Zoro # G3600064
product price:Â
$
2.99
/ea
Key Features
Overall Length
2 1/8 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#44
Number of Flutes
2
Shank Dia.
2.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41714
- Zoro #
- G3600064
- UPC #
- 662355417140
- Country of Origin
- United States
Dimensions
- Overall Length
- 2 1/8 in
- Drill Bit Size
- #44
- Shank Dia.
- 2.1 mm
- Depth:Dia. Ratio
- 4xD
- Flute Length
- 1 1/8 in
- Drill Bit Dimension Type
- Wire
- Shank Size
- 0.086
- Diameter
- 0.086
- Shank Length
- 1 in
- Drill Diameter Tolerance
- +0.0000 in/-0.0005 in
- Maximum Drilling Depth
- 27/32 in
- Drill Point Length
- 0.0178 in
- Drill Length Class
- Jobber-Length
- Wire Rope Length
- 2 1/8 in
Description
Jobber Length Drill Bit, Drill Bit Size #44, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0860, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.