Shop CHICAGO-LATROBE
See all product information
135 Degree Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC No 75
Mfr # 41745
Zoro # G3707207
product price:Â $4.85
/eaKey Features
Overall Length
1 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
#75
Number of Flutes
2
Shank Dia.
0.5 mm
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
41745
Zoro #
G3707207
UPC #
662355417454
Country of Origin
United States
Dimensions
Overall Length
1 in
Drill Bit Size
#75
Shank Dia.
0.5 mm
Flute Length
1/4 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Wire
Shank Size
0.021
Diameter
0.021
Shank Length
3/4 in
Drill Point Length
0.0043 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
3/16 in
Drill Length Class
Jobber-Length
Description
Jobber Length Drill Bit, Drill Bit Size #75, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0210, Wire, Drill Bit Point Type Radial Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.