Shop CHICAGO-LATROBE
See all product information
135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 17/64
Mfr # 11014
Zoro # G2867197
product price:Â $13.85
/eaKey Features
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
11014
Zoro #
G2867197
UPC #
662355110140
Country of Origin
United States
Dimensions
Drill Bit Size
17/64 in
Overall Length
6 in
Depth:Dia. Ratio
4xD
Shank Dia.
17/64 in
Flute Length
2 7/8 in
Diameter
0.265625
Shank Size
0.2656
Shank Length
3 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 7/8 in
Drill Point Length
0.055 in
Drill Length Class
Aircraft Extension
Description
Aircraft Extension Drill, Drill Bit Size 17/64 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 7/8 in, Fractional Inch, 4xD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.