
135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC No 52
Mfr # 11082
Zoro # G1151302
product price:Â $4.59
/eaKey Features
Drill Bit Size
#52
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11082
Zoro #
G1151302
UPC #
662355110829
Country of Origin
United States
Dimensions
Drill Bit Size
#52
Overall Length
6 in
Depth:Dia. Ratio
4xD
Shank Dia.
1.61 mm
Flute Length
7/8 in
Shank Length
5 1/8 in
Diameter
0.0635
Shank Size
0.0635
Drill Length Class
Aircraft Extension
Drill Point Length
0.0132 in
Drill Diameter Tolerance
+0.0000 in/-0.0005 in
Maximum Drilling Depth
7/8 in
Description
Aircraft Extension Drill, Drill Bit Size #52, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 7/8 in, Wire, 4xD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.