Shop CHICAGO-LATROBE

135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC No 14

  • Mfr # 11138

  • Zoro # G1225347


product price:  $13.69
/ea

Key Features

Drill Bit Size
#14
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
11138
Zoro #
G1225347
UPC #
662355111383
Country of Origin
United States

Dimensions

Drill Bit Size
#14
Overall Length
12 in
Depth:Dia. Ratio
4xD
Shank Dia.
4.62 mm
Flute Length
2 3/16 in
Shank Length
9 13/16 in
Shank Size
0.182
Diameter
0.182
Drill Length Class
Aircraft Extension
Maximum Drilling Depth
2 3/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Drill Point Length
0.0377 in

Details

Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Standards
NAS 907 Type B
List Number
912
Decimal Equivalent
0.1820
Flute Type
Spiral
Cutting Direction
Right Hand
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
912
Primary Material Application ISO Code
K, P
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Primary Material Application
Cast Iron, Steel
Aircraft Drill
Yes
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Bit Style
Aircraft Extension Drill
Secondary Material Application ISO Code
N
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Aircraft Extension Drill, Drill Bit Size #14, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 3/16 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.