Shop CHICAGO-LATROBE

135 Degree NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC No 21

  • Mfr # 11145
  • Zoro # G1830348

product price: 
$
12.79
/ea

Key Features

Drill Bit Size
#21
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
11145
Zoro #
G1830348
UPC #
662355111451
Country of Origin
United States
Item
Aircraft Extension Drill
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Straight
Cutting Direction
Right Hand
List Number
912
Standards
NAS 907 Type B
Decimal Equivalent
0.1590
Flute Type
Spiral
Measurement System
Wire
Coolant Fed
Non-Coolant Through
Series
912
Aircraft Drill
Yes
Helix Angle
28 Degrees
Material Grade - Machining
High Performance
Drill Bit Point Type
Split Point
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Bit Style
Aircraft Extension Drill
Helix Angle - Minimum
21 Degrees
Helix Angle - Maximum
34 Degrees
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N

Dimensions

Drill Bit Size
#21
Overall Length
12 in
Depth:Dia. Ratio
4xD
Shank Dia.
4.04 mm
Flute Length
2 1/8 in
Diameter
0.159
Shank Length
9 7/8 in
Shank Size
0.159
Drill Length Class
Aircraft Extension
Drill Point Length
0.0329 in
Maximum Drilling Depth
2 1/8 in
Drill Diameter Tolerance
+0.0000 in/-0.0007 in
Wire Rope Length
12 in
Length
12 in

Description

Aircraft Extension Drill, Drill Bit Size #21, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 1/8 in, Wire, 4xD

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.