This item is Discontinued.

Chicago-Latrobe 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC Let-K 42181

This item is Discontinued.

Chicago-Latrobe

135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC Let-K (Discontinued)

Mfr # 42181
Zoro # G2820251
UPC # 662355421819
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42181
Zoro #
G2820251
UPC #
662355421819
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Drill Bit Size
K
Shank Dia.
17/64 in
Drill Bit Dimension Type
Letter
Flute Length
2 15/16 in
Depth x Dia. Ratio
8xD
Shank Size
0.281
Diameter
0.281
Shank Length
1 5/16 in
Depth:Dia. Ratio
8xD
Drill Point Length
0.0000 in
Maximum Drilling Depth
2 3/16 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Decimal Equivalent
0.2810
Drill Bit Material
High Speed Steel
Flute Type
Spiral
Standards
ANSI
Point Type
Notched Point
Drill Bit Finish
TiCN
List Number
150WLP-TC
Material
High Speed Steel
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Drill Bit Grouping
Drill Bit
Shank Type
Straight
Grade
Heavy Duty
Coolant Through
No
Point Angle
135
Measurement System
Letter
Left/Right Hand
Right
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Series
150WLP-TC
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Web Thinning
Thinned
Aircraft Drill
No
Sheeter Drill
No
Number of Coolant Holes
0
Point type
Notched Point
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size K, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.2810, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.