This item is Discontinued.

Chicago-Latrobe 135 Degree Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC Let-L 42182

135 Degree Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC Let-L (Discontinued)

  • Mfr # 42182
  • Zoro # G2820157
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42182
Zoro #
G2820157
UPC #
662355421826
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Drill Bit Size
L
Shank Dia.
9/32 in
Drill Bit Dimension Type
Letter
Flute Length
2 15/16 in
Depth:Dia. Ratio
8xD
Diameter
0.29
Shank Size
0.29
Shank Length
1 5/16 in
Drill Point Length
0.0000 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 3/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Decimal Equivalent
0.2900
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
List Number
150WLP-TC
Standards
ANSI
Coolant Fed
Non-Coolant Through
Drill Style
Jobber Drill
Measurement System
Letter
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance
Series
150WLP-TC
Spiral Direction
Right Hand
Primary Material Application ISO Code
P
Sheeter Drill
No
Web Thinning
Thinned
Number of Coolant Holes
0
Aircraft Drill
No
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size L, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.2900, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.