This item is Discontinued.

Chicago-Latrobe 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC Let-P 42186

This item is Discontinued.

Chicago-Latrobe

135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC Let-P (Discontinued)

Mfr # 42186
Zoro # G2820139
UPC # 662355421864
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42186
Zoro #
G2820139
UPC #
662355421864
Country of Origin
United States

Dimensions

Overall Length
4 5/8 in
Drill Bit Size
P
Shank Dia.
5/16 in
Flute Length
3 5/16 in
Drill Bit Dimension Type
Letter
Depth x Dia. Ratio
8xD
Diameter
0.323
Shank Size
0.323
Shank Length
1 5/16 in
Depth:Dia. Ratio
8xD
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Drill Point Length
0.0000 in
Maximum Drilling Depth
2 31/64 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
List Number
150WLP-TC
Material
High Speed Steel
Flute Type
Spiral
Point Type
Notched Point
Grade
Heavy Duty
Decimal Equivalent
0.3230
Coolant Through
No
Shank Type
Straight
Drill Bit Material
High Speed Steel
Drill Bit Grouping
Drill Bit
Drill Bit Finish
TiCN
Standards
ANSI
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Measurement System
Letter
Left/Right Hand
Right
Point Angle
135
Drill Style
Jobber Drill
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Primary Material Application ISO Code
P
Series
150WLP-TC
Drill Bit Point Type
Split Point
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Web Thinning
Thinned
Aircraft Drill
No
Number of Coolant Holes
0
Sheeter Drill
No
Point type
Notched Point
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size P, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.3230, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.