This item is Discontinued.

Chicago-Latrobe 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC Let-Q 42187

This item is Discontinued.

Chicago-Latrobe

135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC Let-Q (Discontinued)

Mfr # 42187
Zoro # G2820102
UPC # 662355421871
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
42187
Zoro #
G2820102
UPC #
662355421871
Country of Origin
United States

Dimensions

Overall Length
4 3/4 in
Drill Bit Size
Q
Shank Dia.
21/64 in
Drill Bit Dimension Type
Letter
Flute Length
3 7/16 in
Depth x Dia. Ratio
8xD
Diameter
0.332
Shank Length
1 5/16 in
Shank Size
0.332
Depth:Dia. Ratio
8xD
Drill Point Length
0.0000 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
2 9/16 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
TiCN
Shank Type - Machining
Straight
Application
Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
Coolant Through
No
Grade
Heavy Duty
Material
High Speed Steel
Drill Bit Finish
TiCN
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Point Type
Notched Point
Decimal Equivalent
0.3320
Drill Bit Material
High Speed Steel
List Number
150WLP-TC
Standards
ANSI
Shank Type
Straight
Point Angle
135
Measurement System
Letter
Drill Style
Jobber Drill
Left/Right Hand
Right
Coolant Fed
Non-Coolant Through
Helix Angle
35 Degrees to 45 Degrees
Primary Material Application
Steel
Spiral Direction
Right Hand
Material Grade - Machining
High Performance
Primary Material Application ISO Code
P
Series
150WLP-TC
Drill Bit Point Type
Split Point
Number of Coolant Holes
0
Aircraft Drill
No
Sheeter Drill
No
Web Thinning
Thinned
Helix Angle - Minimum
35 Degrees
Helix Angle - Maximum
45 Degrees

Description

Jobber Length Drill Bit, Drill Bit Size Q, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiCN, Decimal Equivalent 0.3320, Letter, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.