Zoro Homepage

13PC Plug Hand Taps and Round Adjustable Dies Set 1/4-20 To 1/2-13 UNC

  • Mfr # 423002

  • Zoro # G4835962


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423002
Zoro #
G4835962
UPC #
-
Country of Origin
United States

Dimensions

Tap Dimension Type
Inch
Sizes Included
#1/4-20, #5/16-18, #3/8-16, #7/16-14, #1/2-13
Size Range
1/4" to 1/2"
Min. Tap Thread Size
1/4"-20
Die Thread Sizes Included
1/2"-13 NC, 1/4"-20 NC, 3/8"-16 NC, 5/16"-18 NC, 7/16"-14 NC
Max. Die Thread Size
1/2"-13
55% Thread Drill Size
#3, 11.30mm, 8.40mm, I, W
Tap Sizes Included
1/2 in -13 NC, 1/4 in -20 NC, 3/8 in -16 NC, 5/16 in -18 NC, 7/16 in -14 NC
Dimensions Standard
Fractional Inch
Min. Bore Dia.
1/4 in -20 NC
Tap Shank Dia.
Table 302
Max. Tap Thread Size
1/2"-13
75% Thread Drill Size
#7, 27/64 in, 5/16 in, F, U
Thread Sizes Included
1/2"-13 NC, 1/4"-20 NC, 3/8"-16 NC, 5/16"-18 NC, 7/16"-14 NC
Tap Overall Length
Table 302
65% Thread Drill Size
#5, 11.00mm, 17/64 in, P, V

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
13
Finish
Bright
Die Shape
Round
Die Material
High Speed Steel
Tap Wrench Number
T10
Thread Type
UNC
Tap Chamfer
Plug
Features
General Purpose Applications
Includes
Hand Taps, Carbon Round Adjustable Dies
Tap Type
Hand Tap
Die Material Grade
Carbon Steel
Helix Angle
0 Degrees
Powdered Metal Base Material
No
Case Type
Metal
Secondary Material Application ISO Code
M
Thread Limit
H3
Extended Shank
No
Die Finish
Bright (Uncoated)
Extension Tap
No
Die Series
382
Tap Material Grade
M2
Primary Material Application
All Materials
Tap Series
411
Tap Shank Standard
Table 302
Standards
ANSI
Number Of Taps
5
Thread Standard
UNC
Primary Material Application ISO Code
H, K, M, N, P, S
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Secondary Material Application
Stainless Steel
Material - Machining
High Speed Steel
Threads per Inch
13, 14, 16, 18, 20
Class of Fit
2B
Die Type
Adjustable
Spiral Direction
Neutral
Extended Neck
No
Number of Dies in Set
5

Description

Tap and Die Set, Number of Pieces 13, Die Shape Round, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included 1/2 In.-13 NC, 1/4 In.-20 NC, 3/8 In.-16 NC, 5/16 In.-18 NC, 7/16 In.-14 NC, Die Thread Sizes Included 1/2 In.-13 NC, 1/4 In.-20 NC, 3/8 In.-16 NC, 5/16 In.-18 NC, 7/16 In.-14 NC, Number Of Taps 5, Number of Dies in Set 5, Thread Standard UNC, Tap Shank Standard Table 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.