Zoro Homepage

13PC Plug Hand Taps and Round Adjustable Dies Set M6 To M12

  • Mfr # 420367

  • Zoro # G4779107


product price: $400.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420367
Zoro #
G4779107
UPC #
662355423677
Country of Origin
United States

Dimensions

Tap Dimension Type
Metric
Size Range
M6 to M12
Sizes Included
M6x1, M7x1, M8x1.25, M10x1.5, M12x1.75
65% Thread Drill Size
10.50mm, 11/32 in, 13/64 in, C, I
Max. Die Thread Size
M12x1.75
75% Thread Drill Size
10.30mm, 5.00mm, 6.00mm, 8.50mm, H
Thread Sizes Included
M10 x 1.5, M12 x 1.75, M6 x 1.0, M7 x 1.0, M8 x 1.25
55% Thread Drill Size
27/64 in, 5.25mm, 7.10mm, 8.90mm, D
Max. Tap Thread Size
M12x1.75
Tap Sizes Included
M10 x 1.5, M12 x 1.75, M6 x 1.0, M7 x 1.0, M8 x 1.25
Tap Shank Dia.
Table 302
Min. Bore Dia.
M6x1.0
Tap Overall Length
Table 302
Min. Tap Thread Size
M6x1
Dimensions Standard
Metric
Die Thread Sizes Included
M10 x 1.5, M12 x 1.75, M6 x 1.0, M7 x 1.0, M8 x 1.25

Description

Tap and Die Set, Number of Pieces 13, Die Shape Round, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included M10x1.5, M12x1.75, M6x1, M7x1, M8x1.25, Die Thread Sizes Included M10 x 1.5, M12 x 1.75, M6 x 1.0, M7 x 1.0, M8 x 1.25, Number Of Taps 5, Number of Dies in Set 10, Thread Standard Metric, Tap Shank Standard Table 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.