Zoro Homepage

140 Degree Solid Carbide Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC 3/8

  • Mfr # 78608

  • Zoro # G3598926


product price: $86.49
/ea
Free Shipping & Returns

Key Features

Overall Length
3 1/8 in
Number of Flutes
2
Material
Solid Carbide
Finish
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78608
Zoro #
G3598926
UPC #
662355786086
Country of Origin
United States

Dimensions

Size
3/8 in
Overall Length
3 1/8 in
Depth:Dia. Ratio
4xD
Fractional Size (In.)
3/8
Drill Bit Size
3/8 in
Shank Dia.
3/8 in
Flute Length
1 13/16 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Maximum Drilling Depth
1-1/2 in
Drill Point Length
0.0682 in
Shank Length
1 5/16 in
Drill Length Class
Jobber-Length

Details

Item
Straight Flute Drill Bit
Number of Flutes
2
Material
Solid Carbide
Finish
Bright (Uncoated)
Drill Bit Point Angle
140 Degrees
Shank Type
Straight
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.375
Point Type
4 Facet Point
List Number
769
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Fractional Inch
Material - Machining
Carbide
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Primary Material Application ISO Code
H, K, M, S
Aircraft Drill
No
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Series
769
Helix Angle
40 Degrees
Drill Bit Point Type
4 Facet Point
Flute Type
Straight
Standards
Not Rated
Coolant Through
Non-Coolant Through

Description

Straight Flute Drill Bit, Drill Bit Size 3/8 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.375, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.