
14.75mm HSS 118 Degree General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright RHS/RHC
Mfr # 45367
Zoro # G2823219
product price:Â $22.99
/eaKey Features
Overall Length
169 mm
Drill Bit Point Angle
118 Degrees
Drill Bit Size
14.75 mm
Number of Flutes
2
Shank Dia.
37/64 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
45367
Zoro #
G2823219
UPC #
662355453674
Country of Origin
United States
Dimensions
Overall Length
169 mm
Drill Bit Size
14.75 mm
Shank Dia.
37/64 in
Flute Length
114 mm
Drill Bit Dimension Type
Metric
Shank Size
0.5807
Shank Length
55 mm
Diameter
0.5807
Depth:Dia. Ratio
4xD
Maximum Drilling Depth
3 23/64 in
Drill Length Class
Jobber-Length
Drill Diameter Tolerance
+0.0000 in/-0.0012 in
Description
Jobber Length Drill Bit, Drill Bit Size 14.75 mm, Drill Bit Point Angle 118 Degrees , High Speed Steel, Bright (Uncoated), Decimal Equivalent 0.5807, Metric, Drill Bit Point Type Conventional Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.