Shop CHICAGO-LATROBE
See all product information
Create Account
#16 HSS 135 Deg Wide Land Parabolic Jobber Length Drill 150WLP TiCN RHS/RHC
- Mfr # 42086
- Zoro # G922965668
product price:Â
$
10.65
/ea
Sold in multiples of 12 for
$127.80
Key Features
Overall Length
3-3/8 in
Drill Bit Point Angle
135 Degrees
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Flute Length
2-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42086
- Zoro #
- G922965668
- UPC #
- 662355420867
- Country of Origin
- United States
- Item
- Jobber
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight
- Finish - Machining
- TiCN
- Flute Type
- Spiral
- Measurement System
- Wire
- Flute Direction
- Right Hand
- Drill Bit Point Type
- Split Point
- Spiral Direction
- Right Hand
- Number of Flutes
- 2
- Material - Machining
- High Speed Steel
Dimensions
- Overall Length
- 3-3/8 in
- Flute Length
- 2-3/16 in
- Shank Length
- 1-3/16 in
- Drill Bit Size
- #16
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.