165 #5, 12PK
- Mfr # 46875
- Zoro # G223506904
product price:Â
$
6.29
/pk of 12, $0.52/ea
Sold in multiples of 2Â pks for
$12.58
Key Features
Measurement System
Inch
Size-Diameter
#5
Shank Type
Straight Shank
Material - Machining
High Speed Steel
Overall Length
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46875
- Zoro #
- G223506904
- UPC #
- 662355468753
- Country of Origin
- Japan
Dimensions
- Size-Diameter
- #5
- Overall Length
- 3-3/4 in
Details
- Measurement System
- Inch
- Item
- Drill Blanks
- Shank Type
- Straight Shank
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright
Description
Undersize Drill Blank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.