165 #57, 12PK
- Mfr # 46927
- Zoro # G423507145
product price:Â
$
3.69
/pk of 12, $0.31/ea
Sold in multiples of 3Â pks for
$11.07
Key Features
Finish - Machining
Bright
Size-Diameter
#57
Overall Length
1-3/4 in
Measurement System
Inch
Shank Type
Straight Shank
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46927
- Zoro #
- G423507145
- UPC #
- 662355469279
- Country of Origin
- Japan
- Finish - Machining
- Bright
- Measurement System
- Inch
- Shank Type
- Straight Shank
- Material - Machining
- High Speed Steel
- Item
- Drill Blanks
Dimensions
- Size-Diameter
- #57
- Overall Length
- 1-3/4 in
Description
Undersize Drill Blank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.