165 #7, 12PK
- Mfr # 46877
- Zoro # G723506220
product price:Â
$
5.95
/pk of 12, $0.50/ea
Sold in multiples of 2Â pks for
$11.90
Key Features
Shank Type
Straight Shank
Size-Diameter
#7
Measurement System
Inch
Material - Machining
High Speed Steel
Finish - Machining
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 46877
- Zoro #
- G723506220
- UPC #
- 662355468777
- Country of Origin
- United States
Dimensions
- Size-Diameter
- #7
- Overall Length
- 3.625 in
Details
- Shank Type
- Straight Shank
- Item
- Drill Blanks
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright
Description
Undersize Drill Blank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.