Shop CHICAGO-LATROBE
See all product information
Create Account
165 #8, 12PK
- Mfr # 46878
- Zoro # G223506287
product price:Â
$
5.95
/pk of 12, $0.50/ea
Sold in multiples of 2Â pks for
$11.90
Key Features
Overall Length
3.625 in
Measurement System
Inch
Size-Diameter
#8
Finish - Machining
Bright
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46878
- Zoro #
- G223506287
- UPC #
- 662355468784
- Country of Origin
- Japan
- Measurement System
- Inch
- Finish - Machining
- Bright
- Material - Machining
- High Speed Steel
- Item
- Drill Blanks
- Shank Type
- Straight Shank
Dimensions
- Overall Length
- 3.625 in
- Size-Diameter
- #8
Description
Undersize Drill Blank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.