Shop CHICAGO-LATROBE
See all product information
Create Account
165 LET-G, 12PK
- Mfr # 46977
- Zoro # G223505983
product price:Â
$
8.35
/pk of 12, $0.70/ea
Key Features
Size-Diameter
G
Overall Length
4.125 in
Finish - Machining
Bright
Shank Type
Straight Shank
Measurement System
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46977
- Zoro #
- G223505983
- UPC #
- 662355469774
- Country of Origin
- Japan
- Finish - Machining
- Bright
- Shank Type
- Straight Shank
- Item
- Drill Blanks
- Measurement System
- Inch
- Material - Machining
- High Speed Steel
Dimensions
- Size-Diameter
- G
- Overall Length
- 4.125 in
Description
Undersize Drill Blank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.