Shop CHICAGO-LATROBE
See all product information
Create Account
165 LET-N, 6PK
- Mfr # 46984
- Zoro # G423506018
product price:Â
$
10.39
/pk of 6, $1.73/ea
Key Features
Overall Length
4.375 in
Measurement System
Inch
Size-Diameter
N
Material - Machining
High Speed Steel
Finish - Machining
Bright
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 46984
- Zoro #
- G423506018
- UPC #
- 662355469842
- Country of Origin
- Japan
- Measurement System
- Inch
- Item
- Drill Blanks
- Material - Machining
- High Speed Steel
- Finish - Machining
- Bright
- Shank Type
- Straight Shank
Dimensions
- Overall Length
- 4.375 in
- Size-Diameter
- N
Description
Undersize Drill Blank
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.