Zoro Homepage

17PC Plug Hand Taps and Round Adjustable Dies Set 7 Sizes M2.5 To M6

  • Mfr # 420365

  • Zoro # G4765509


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3, 4
Number of Pieces
17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420365
Zoro #
G4765509
UPC #
662355423653
Country of Origin
United States

Dimensions

Size Range
M2 to M6
Tap Dimension Type
Metric
Sizes Included
M2.5x0.45, M3.0x0.5, M4x0.7, M4.5x0.75, M5x0.8, M6x1
55% Thread Drill Size
#31, #37, #44, 3.50mm, 4.40mm, 5.25mm, 5/32 in
Max. Tap Thread Size
M6x1.00
Tap Sizes Included
M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M4.5 x 0.75, M5 x 0.8, M6 x 1.0
Dimensions Standard
Metric
Die Thread Sizes Included
M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M4.5 x 0.75, M5 x 0.8, M6 x 1.0
65% Thread Drill Size
#24, #38, 13/64 in, 3.00mm, 3.40mm, 4.30mm
Min. Tap Thread Size
M2.5x0.45
Thread Sizes Included
M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M4.5 x 0.75, M5 x 0.8, M6 x 1.0
Tap Overall Length
Table 302
Tap Shank Dia.
Table 302
75% Thread Drill Size
#25, #46, 2.50mm, 2.90mm, 3.30mm, 4.20mm, 5.00mm
Max. Die Thread Size
M6x1
Min. Bore Dia.
M2.5x0.45

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
3, 4
Number of Pieces
17
Die Material
High Speed Steel
Thread Type
Metric
Tap Chamfer
Plug
Tap Wrench Number
T9
Finish
Bright
Die Shape
Round
Includes
Hand Taps, High Speed Steel Round Adjustable Dies
Features
General Purpose Applications
Extension Tap
No
Spiral Direction
Neutral
Secondary Material Application
Stainless Steel
Secondary Material Application ISO Code
M
Tap Shank Standard
Table 302
Extended Shank
No
Tap Type
Hand Tap
Tap Series
411
Measurement System
Metric
Tap Material Grade
M2
Case Type
Metal
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees
Standards
ANSI
Thread Limit
D3, D4, D5
Material - Machining
High Speed Steel
Die Finish
Bright (Uncoated)
Number Of Taps
7
Class of Fit
2B
Number of Dies in Set
7
Primary Material Application ISO Code
H, K, M, N, P, S
Primary Material Application
All Materials
Die Material Grade
Carbon Steel
Thread Pitch
0.45, 0.50, 0.60, 0.70, 0.75, 0.80, 1.0
Die Series
6382
Powdered Metal Base Material
No
Die Type
Adjustable
Finish - Machining
Bright (Uncoated)
Extended Neck
No
Material
High Speed Steel

Description

Tap and Die Set, Number of Pieces 17, Die Shape Round, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included M2.5x0.45, M3.5x0.6, M3x0.5, M4.5x0.75, M4x0.7, M5x0.8, M6x1, Die Thread Sizes Included M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M4.5 x 0.75, M5 x 0.8, M6 x 1.0, Number Of Taps 7, Number of Dies in Set 7, Thread Standard Metric, Tap Shank Standard Table 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.