18pc HSS Bright Plug Hand Tap & Black Jobber Drill Metric Set HTGP/150 Greenfield Threading

  • Mfr # 330088

  • Zoro # G4856463


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
SAE or Metric
Metric
Material
High Speed Steel
Finish
Bright (Uncoated)
Number of Pieces
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330088
Zoro #
G4856463
UPC #
697334300885
Country of Origin
United States

Dimensions

Sizes Included
M2.5 x 0.45, M3 x 0.5, M3.5 x 0.60, M4 x 0.70, M5 x 0.80, M6 x 1.0, M8 x 1.25, M10 x 1.5, M12 x 1.75, 2.05mm, 2.5mm, 2.9mm, 3.30mm, 4.20mm, 5.00mm, 6.70mm, 8.50mm, 10.20mm
Tap Sizes Included
M10 x 1.5, M12 x 1.75, M2.5 x 0.45, M3 x 0.5, M3.5 x 0.6, M4 x 0.7, M5 x 0.8, M6 x 1.0, M8 x 1.25
Drill Bit Sizes Included
#25, #29, #36, #39, #44, #7, 27/64 in, 5/16 in, F, U
Thread Sizes Included
M10x1.5, M12x1.75, M2.5x0.45, M3.5x0.6, M3x0.5, M4x0.7, M5x0.8, M6x1.0, M8x1.25
Smallest Drill Bit Dia.
2.05 mm
Drill Bit Dia. Included
10.20 mm, 2.05 mm, 2.50 mm, 2.90 mm, 3.30 mm, 4.20 mm, 5.00 mm, 6.70 mm, 8.5 mm
Dimensions Standard
Metric
Drill Sizes
10.20 mm, 2.05 mm, 2.50 mm, 2.90 mm, 3.30 mm, 4.20 mm, 5.00 mm, 6.70 mm, 8.5 mm
Largest Drill Bit Dia.
10.20 mm

Details

Cutting Direction
Right Hand
SAE or Metric
Metric
Material
High Speed Steel
Finish
Bright (Uncoated)
Number of Pieces
18
Item
Combination Drill and Tap Set
Impact Rated
No
Shank Type
Straight
Includes
Drills, Metal Case, Plug Hand Taps
Number of Flutes
3, 4
Tap Type
Hand Tap
Shank Type - Machining
Straight
Spiral Direction
Right Hand
Material - Machining
High Speed Steel
Case Type
Metal
Measurement System
Metric
Finish - Machining
Bright (Uncoated)
Thread Direction
Right Hand
Thread Standard
UNC
Tap Number Of Flutes
3, 4
Tap Material
High Speed Steel
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright (Uncoated)
Tap Finish
Bright (Uncoated)
Number Of Taps
9
Number Of Drills
9

Description

Drill Bit and Tap Set, Number of Pieces 18, Tap Type Hand Tap, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included 10.20 mm, 2.05 mm, 2.50 mm, 2.90 mm, 3.30 mm, 4.20 mm, 5.00 mm, 6.70 mm, 8.5 mm, Measurement System Metric, Impact Rated Not Impact Rated, Smallest Drill Bit Dia. 2.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.