Zoro Homepage

18pc HSS GP Bright Plug Hand Tap & Bright Jobber Drill Set HTGP/150D Greenfield Threading

  • Mfr # 330083

  • Zoro # G4861628


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
SAE or Metric
SAE
Material
High Speed Steel
Finish
Bright (Uncoated)
Number of Pieces
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330083
Zoro #
G4861628
UPC #
697334900832
Country of Origin
United States

Dimensions

Sizes Included
5/16, 27/64, F, U, #7, #21, #25, #29, #36, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13, 6-32, 8-32, 10-24, 10-32
Dimensions Standard
Fractional Inch
Tap Sizes Included
#10-24 NC, #10-32 NF, #6-32 NC, #8-32 NC, 1/2"-13NC, 1/4"-20 NC, 3/8"-16 NC, 5/16"-18 NC, 7/16"-14 NC
Smallest Thread Size
#6-32
Drill Bit Sizes Included
#21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U
Thread Sizes Included
#10-24, #10-32, #6-32, #8-32, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14
Drill Sizes
#21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U
Smallest Drill Bit Dia.
#36
Largest Drill Bit Dia.
27/64 in
Drill Bit Dia. Included
#21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U

Details

Cutting Direction
Right Hand
SAE or Metric
SAE
Material
High Speed Steel
Finish
Bright (Uncoated)
Number of Pieces
18
Item
Drill Plug Hand Tap Set
Includes
Jobber Drills, Metal Case, Plug Hand Taps
Impact Rated
No
Shank Type
Straight
Number of Flutes
4
Secondary Material Application
Stainless
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Finish - Machining
Bright (Uncoated)
Thread Limit
H3
Secondary Material Application ISO Code
M2
Thread Type
Plug Hand
Case Type
Metal
Material - Machining
High Speed Steel
Primary Material Application ISO Code
H, K, M, N, O, P, S
Thread Standard
UNC
Thread Pitch
2B
Tap Type
Plug Hand
Primary Material Application
All Materials
Shank Type - Machining
Straight
Thread Direction
Right Hand
Number Of Taps
9
Tap Finish
Bright (Uncoated)
Tap Chamfer
Plug
Number Of Drills
9
Tap Material
High Speed Steel
Tap Number Of Flutes
4
Drill Bit Material
High Speed Steel
Drill Bit Finish
Bright (Uncoated)

Description

Drill Bit and Tap Set, Number of Pieces 18, Tap Type Plug Hand, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included #21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U, Measurement System Fractional Inch, Impact Rated Not Impact Rated, Smallest Drill Bit Dia. #36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.