18pc HSS GP Bright Plug Spiral Point Tap & Bright Jobber Drill Set SPGP/150D Greenfield Threading

  • Mfr # 330085

  • Zoro # G4805707


product price: $214.60
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
SAE or Metric
SAE
Material
High Speed Steel
Finish
Bright (Uncoated)
Number of Pieces
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330085
Zoro #
G4805707
UPC #
697334930853
Country of Origin
United States

Dimensions

Sizes Included
5/16, 27/64, F, U, #7, #21, #25, #29, #36, 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13, 6-32, 8-32, 10-24, 10-32
Thread Sizes Included
#10-24, #10-32, #6-32, #8-32, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14
Dimensions Standard
Fractional Inch
Drill Bit Sizes Included
#21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U
Smallest Thread Size
#6-32
Tap Sizes Included
#10-24 NC, #10-32 NF, #6-32 NC, #8-32 NC, 1/2"-13 NC, 1/4"-20 NC, 3/8"-16 NC, 5/16"-18 NC, 7/16"-14 NC
Smallest Drill Bit Dia.
#36
Largest Drill Bit Dia.
27/64 in
Drill Bit Dia. Included
#21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U
Drill Sizes
#21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U

Details

Cutting Direction
Right Hand
SAE or Metric
SAE
Material
High Speed Steel
Finish
Bright (Uncoated)
Number of Pieces
18
Item
Combination Drill and Tap Set
Shank Type
Straight
Includes
Jobber Drills, Metal Case, Plug Hand Taps
Impact Rated
No
Number of Flutes
2, 3
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M2
Thread Type
Spiral Point
Thread Direction
Right Hand
Thread Pitch
3B
Spiral Direction
Right Hand
Measurement System
Fractional Inch
Primary Material Application
All Materials
Material - Machining
High Speed Steel
Secondary Material Application
Stainless
Thread Limit
H3
Finish - Machining
Bright (Uncoated)
Case Type
Metal
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Type
Spiral Point
Thread Standard
UNC
Number Of Drills
9
Tap Chamfer
Plug
Drill Bit Finish
Bright (Uncoated)
Tap Finish
Bright (Uncoated)
Tap Number Of Flutes
2, 3
Tap Material
High Speed Steel
Number Of Taps
9
Drill Bit Material
High Speed Steel

Description

Drill Bit and Tap Set, Number of Pieces 18, Tap Type Spiral Point, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included #21, #25, #29, #36, #7, 27/64 in, 5/16 in, F, U, Measurement System Fractional Inch, Impact Rated Not Impact Rated, Smallest Drill Bit Dia. #36

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.