18PC Plug Hand Taps and Two-Piece Dies Set with Collet 7 Sizes, No 4-40 To 1/4-20 UNC

  • Mfr # 423159

  • Zoro # G7683159


product price:  $1,109.99
/ea
Free Shipping & Returns

Key Features

Sizes Included
4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20
Number of Pieces
18
Material
Carbon Steel
Thread Direction
Right Hand
Includes
Tap Wrench, Die Stock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423159
Zoro #
G7683159
UPC #
00662355501009
Country of Origin
United States

Dimensions

Sizes Included
4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20
Tap Dimension Type
Inch, Machine
Min. Bore Dia.
#4-40 NC
75% Thread Drill Size
#21, #25, #36, #7, 2.20mm, 3.40mm, 4.45mm
65% Thread Drill Size
#23, #34, #5, 2.30mm, 3.50mm, 4.15mm, 4.60mm
Tap Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/4"-20
Dimensions Standard
Fractional Inch
Tap Overall Length
Table 302
Die Thread Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/4"-20
55% Thread Drill Size
#13, #21, #3, #32, 3.60mm, 3/32 in, 4.25mm
Max. Tap Thread Size
1/4"-20
Min. Tap Thread Size
#4-40
Thread Sizes Included
#10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/4"-20
Tap Shank Dia.
Table 302
Max. Die Thread Size
1/4"-20

Details

Item
Tap and Die Set
Number of Pieces
18
Material
Carbon Steel
Thread Direction
Right Hand
Includes
Tap Wrench, Die Stock
Die Material
High Speed Steel
Tap Material
High Speed Steel
Die Shape
Round Adjustable
Tap Wrench Number
A1, T9
Thread Type
UNC, UNF
Finish
Bright
Features
Self Alignment
Thread Standard
UNC, UNF
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
H, K, M, N, P, S
Number Of Taps
7
Tap Type
Hand Tap
Die Finish
Bright (Uncoated)
Case Type
Metal
Number of Flutes
3, 4
Standards
ANSI
Coolant Fed
Non-Coolant Through
Class of Fit
2B
Tap Finish
Bright (Uncoated)
Helix Angle
0 Degrees
Powdered Metal Base Material
No
Tap Material Grade
M2
Material - Machining
High Speed Steel
Threads per Inch
20, 24, 32, 40
Extended Neck
No
Tap Shank Standard
Table 302
Die Material Grade
Carbon Steel
Primary Material Application
All Materials
Thread Limit
H2, H3
Extension Tap
No
Die Type
2-Piece
Tap Series
HTGP
Extended Shank
No
Number of Dies in Set
7
Spiral Direction
Neutral
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Die Series
380
Tap Chamfer
Plug
Finish - Machining
Bright (Uncoated)

Description

Tap and Die Set, Number of Pieces 18, Die Shape Round Adjustable, Tap Type Hand Tap, Die Material High Speed Steel, Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/4 In.-20, Die Thread Sizes Included #10-24, #10-32, #12-24, #4-40, #6-32, #8-32, 1/4 In.-20, Number Of Taps 7, Number of Dies in Set 7, Thread Standard UNC, UNF, Tap Shank Standard Table 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.