19/32 HSS 118 Degree General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide RHS/RHC

  • Mfr # 49738

  • Zoro # G3224243


product price:  $37.39
/ea

Key Features

Overall Length
8 3/4 in
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
19/32 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49738
Zoro #
G3224243
UPC #
662355497388
Country of Origin
United States

Dimensions

Overall Length
8 3/4 in
Drill Bit Size
19/32 in
Shank Dia.
19/32 in
Drill Bit Dimension Type
Fractional Inch
Flute Length
4 7/8 in
Depth:Dia. Ratio
4xD
Shank Length
3 7/8 in
Shank Size
0.5938
Diameter
0.59375
Drill Length Class
Taper-Length
Maximum Drilling Depth
2 3/8 in
Drill Point Length
0.1784 in
Drill Diameter Tolerance
+0.0000 in/-0.0012 in

Details

Item
Taper Length Drill Bit
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Number of Pieces
1
List Number
120
Decimal Equivalent
0.5938
Application
For Deeper Drilling On Alloy And Carbon Steel And Cast Iron
Flute Type
Spiral
Standards
Not Rated
Drill Style
Taper Length Drill
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Helix Angle
28 Degrees
Coolant Fed
Non-Coolant Through
Material Grade - Machining
General Purpose
Series
120
Drill Bit Point Type
Radial Point
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Secondary Material Application ISO Code
N
Helix Angle - Maximum
28 Degrees
Helix Angle - Minimum
21 Degrees

Description

Taper Length Drill Bit, Drill Bit Size 19/32 in, Drill Bit Point Angle 118 Degrees , Radial Point, High Speed Steel, Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.