Zoro Homepage

19/64 Solid Carbide 140 Degree Straight Flute Drill Chicago-Latrobe 769 Bright Carbide RHC

  • Mfr # 78603

  • Zoro # G3732373


product price: $48.79
/ea

Key Features

Overall Length
2 3/4 in
Drill Bit Point Angle
140 Degrees
Flute Length
1 9/16 in
Number of Flutes
2
Decimal Equivalent
0.296875
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78603
Zoro #
G3732373
UPC #
662355786031
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Drill Bit Size
19/64 in
Flute Length
1 9/16 in
Depth:Dia. Ratio
4xD
Drill Bit Dimension Type
Fractional Inch
Fractional Size (In.)
19/64
Depth x Dia. Ratio
4xD
Shank Dia.
2969/10000 in
Drill Diameter Tolerance
+0.0000 in/-0.0010 in
Shank Length
1 3/16 in
Maximum Drilling Depth
1-3/16 in
Drill Length Class
Jobber-Length
Drill Point Length
0.054 in

Details

Item
Straight Flute Drill Bit
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Decimal Equivalent
0.296875
Drill Bit Material
Solid Carbide
Drill Bit Finish
Bright (Uncoated)
Application
Non-Ferrous Material, Hardened Material, Stainless Steel And Normally Limited To 2 x Diameter Drilling Depths
Point Type
General Purpose
List Number
769
Drill Point (Deg.)
140
Drill Bit Grouping
Drill Bit
Finish
Uncoated
Material
Solid Carbide
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Finish - Machining
Bright (Uncoated)
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Titanium
Drill Bit Point Type
4 Facet Point
Helix Angle
40 Degrees
Primary Material Application ISO Code
H, K, M, S
Shank Type - Machining
Straight
Aircraft Drill
No
Flute Type
Straight
Cutting Direction
Right Hand
Series
769
Standards
Not Rated
Point type
General Purpose

Description

Straight Flute Drill Bit, Drill Bit Size 19/64 in, 140 Degrees Drill Bit Point Angle, Material - Machining Carbide, Finish - Machining Bright (Uncoated), Decimal Equivalent 0.296875, Fractional Inch, 4 Facet Point Drill Bit Point Type, Flute Length 1 9/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.