19PC Plug Hand Taps and Round Adjustable Dies Set 8 Sizes 0-80 To 10-24 UNC

  • Mfr # 423003

  • Zoro # G4781240


product price: $429.99
/ea
Free Shipping & Returns

Key Features

Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
2, 3, 4
Number of Pieces
19
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423003
Zoro #
G4781240
UPC #
-
Country of Origin
United States

Dimensions

Sizes Included
#0-80, #1-72, #2-56, #3-48, #4-40, #6-32, #8-32, #10-24
Size Range
#0-80 to #10-24
Tap Dimension Type
Inch
Dimensions Standard
Fractional Inch
Die Thread Sizes Included
#0-80 NF, #1-72 NF, #10-24 NC, #2-56 NC, #3-48 NC, #4-40 NC, #6-32 NC, #8-32 NC
Max. Tap Thread Size
#10-24
Max. Die Thread Size
#10-24
75% Thread Drill Size
#25, #36, #53, 1.20mm, 1.73mm, 2.00mm, 2.20mm, 3.40mm
55% Thread Drill Size
#21, #32, #49, 1.30mm, 1.60mm, 2.12mm, 3.60mm, 3/32 in
65% Thread Drill Size
#23, #34, #46, 1.25mm, 1.55mm, 1.80mm, 2.30mm, 3.50mm
Min. Bore Dia.
#0-80 NF
Tap Shank Dia.
Table 302
Tap Overall Length
Table 302
Min. Tap Thread Size
#0-80
Thread Sizes Included
#0-80 NF, #1-72 NF, #10-24 NC, #2-56 NC, #3-48 NC, #4-40 NC, #6-32 NC, #8-32 NC
Tap Sizes Included
#0-80 NF, #1-72 NF, #10-24 NC, #2-56 NC, #3-48 NC, #4-40 NC, #6-32 NC, #8-32 NC

Details

Item
Tap and Die Set
Tap Material
High Speed Steel
Tap Finish
Bright (Uncoated)
Thread Direction
Right Hand
Number of Flutes
2, 3, 4
Number of Pieces
19
Features
General Purpose Applications
Tap Wrench Number
T9
Finish
Bright
Includes
Hand Taps, Carbon Round Adjustable Dies
Thread Type
UNC, UNF
Die Material
High Speed Steel
Tap Chamfer
Plug
Die Shape
Round
Tap Type
Hand Tap
Extension Tap
No
Secondary Material Application
Stainless Steel
Measurement System
Fractional Inch
Primary Material Application
All Materials
Die Finish
Bright (Uncoated)
Die Type
Adjustable
Finish - Machining
Bright (Uncoated)
Extended Shank
No
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
H, K, M, N, P, S
Tap Material Grade
M2
Tap Series
HTGP
Standards
ANSI
Material - Machining
High Speed Steel
Class of Fit
2B
Number Of Taps
8
Thread Limit
H1, H2, H3
Spiral Direction
Neutral
Helix Angle
0 Degrees
Coolant Fed
Non-Coolant Through
Threads per Inch
24, 32, 40, 48, 56, 72, 80
Case Type
Metal
Extended Neck
No
Thread Standard
UNC, UNF
Die Series
382
Number of Dies in Set
8
Tap Shank Standard
Table 302
Die Material Grade
Carbon Steel
Powdered Metal Base Material
No

Description

Tap and Die Set, Number of Pieces 19, Die Shape Round, Tap Type Hand Tap, Die Material Carbon Steel, Thread Sizes Included #0-80, #1-72, #10-24, #2-56, #3-48, #4-40, #6-32, #8-32, Die Thread Sizes Included #0-80 NF, #1-72 NF, #10-24 NC, #2-56 NC, #3-48 NC, #4-40 NC, #6-32 NC, #8-32 NC, Number Of Taps 8, Number of Dies in Set 8, Thread Standard UNC, UNF, Tap Shank Standard Table 302

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.