20pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-20 to 1-14 UNC/UNF

  • Mfr # 403595

  • Zoro # G7683369


product price:  $602.99
/ea
Free Shipping & Returns

Key Features

Sizes Included
1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 9/16"-12, 5/8"-11, 3/4"-10, 7/8"-9, 1-8, 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20, 9/16"-18, 5/8"-18, 3/4"-16, 7/8"-14, 1"-14
Number of Pieces
20
Thread Direction
Right Hand
Die Shape
Hex
Die Thread Size
1/4"-20 to 1"-14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
403595
Zoro #
G7683369
UPC #
697334035954
Country of Origin
United States

Dimensions

Sizes Included
1/4"-20, 5/16"-18, 3/8"-16, 7/16"-14, 1/2"-13, 9/16"-12, 5/8"-11, 3/4"-10, 7/8"-9, 1-8, 1/4"-28, 5/16"-24, 3/8"-24, 7/16"-20, 1/2"-20, 9/16"-18, 5/8"-18, 3/4"-16, 7/8"-14, 1"-14
Die Thread Size
1/4"-20 to 1"-14
Smallest Thread Size
1/4"-20
Largest Thread Size
1"-8
Die Sizes included
1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Die Thickness
1 in
Thread Sizes Included
1"-14, 1"-8, 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8"-9, 9/16"-12, 9/16"-18
Hex Sizes Included
1"-14", 1"-8", 1/2"-13, 1/2"-20, 1/4"-20, 1/4"-28, 3/4"-10, 3/4"-16, 3/8"-16, 3/8"-24, 5/16"-18, 5/16"-24, 5/8"-11, 5/8"-18, 7/16"-14, 7/16"-20, 7/8"-14, 7/8=9, 9/16"-12, 9/16"-18

Details

Item
Die Set
Number of Pieces
20
Thread Direction
Right Hand
Die Shape
Hex
Die Material
Carbon Steel
Thread Type
UN
Includes
Metal Case
Primary Material Application
All Materials
For Tool Type
Rethreading
Thread Pitch
1 in-8, 1-14 in, 1/2-13, 1/2-20, 1/4-20, 1/4-28, 3/4-10, 3/4-16, 3/8-16, 3/8-24, 5/16-18, 5/16-24, 5/8-11, 5/8-18, 7/16-14, 7/16-20, 7/8-14, 7/8-9, 9/16-12, 9/16-18
Secondary Material Application ISO Code
M
Number of Dies in Set
20
Primary Material Application ISO Code
H, K, M, N, O, P, S
Case Type
Metal
Die Type
Solid
Secondary Material Application
Stainless Steel
Finish - Machining
Bright (Uncoated)
Thread Standard
UNC
List Number
377
Threads per Inch
9, 10, 11, 12, 13, 14, 16, 18, 20, 24, 28

Description

Die Set, Hex, Solid, Carbon Steel, Number of Dies in Set 20, Thread Sizes Included 1 In.-14, 1 In.-8, 1/2 In.-13, 1/2 In.-20, 1/4 In.-20, 1/4 In.-28, 3/4 In.-10, 3/4 In.-16, 3/8 In.-16, 3/8 In.-24, 5/16 In.-18, 5/16 In.-24, 5/8 In.-11, 5/8 In.-18, 7/16 In.-14, 7/16 In.-20, 7/8 In.-14, 7/8 In.-9, 9/16 In.-12, 9/16 In.-18, Thread Standard UNC, UNF, UNS, Thread Direction Right Hand, Die Sizes included 1 in, 1/2 in, 1/4 in, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Case Type Metal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.