Zoro Homepage

20pc HS Bright Plug Hand Tap & Bright Screw Mach Drill Set HTGP/157 Greenfield Threading

  • Mfr # 330087

  • Zoro # G4868068


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Cutting Direction
Right Hand
SAE or Metric
SAE
Material
High Speed Steel
Finish
Bright (Uncoated)
Number of Pieces
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
330087
Zoro #
G4868068
UPC #
697334300878
Country of Origin
United States

Dimensions

Sizes Included
1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13, 4-40, 5-40, 6-32, 8-32, 10-24, 5/16, 27/64, #7, #25, #29, #36, #39, #44, F, U
Tap Sizes Included
#10-24 NC, #4-40 NC, #5-40 NC, #6-32 NC, #8-32 NC, 1/2"-13 NC, 1/4"-20 NC, 3/8"-16 NC, 5/16"-18 NC, 7/16"-14 NC
Smallest Thread Size
#8-32
Thread Sizes Included
#10-24, #8-32, 1/2"-13, 1/4"-20, 3/8"-16, 5/16"-18, 7/16"-14
Drill Bit Sizes Included
#25, #29, #36, #39, #44, #7, 27/64 in, 5/16 in, F, U
Dimensions Standard
Fractional Inch
Drill Sizes
#25, #29, #36, #39, #44, #7, 27/64 in, 5/16 in, F, U
Drill Bit Dia. Included
#25, #29, #36, #39, #44, #7, 27/64 in, 5/16 in, F, U
Smallest Drill Bit Dia.
#44
Largest Drill Bit Dia.
27/64 in

Description

Drill Bit and Tap Set, Number of Pieces 20, Tap Type Plug Hand, Drill Bit Material High Speed Steel, Drill Bit Finish Bright (Uncoated), Drill Bit Dia. Included #25, #29, #36, #39, #44, #7, 27/64 in, 5/16 in, F, U, Measurement System Fractional Inch, Impact Rated Not Impact Rated, Smallest Drill Bit Dia. #44

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.